Shop All Toggle Switches
Leviton
TOGGLE SWITCH LEV LOK 3W TGL SW 15A WHT
Mfr # M1203-W
Zoro # G4064244
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.69 in
- Material Polybutylene Terephthalate
- Mounting Surface
- Height 4.25 in
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1203-W
- Zoro # G4064244
- UPC # 78477494271
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.69 in |
Height | 4.25 in |
Dimensions | 4.06 in H x 1.5 in W x 1.46 in D |
Length | 2.25 in |
Description
15 Amp Standard. 3-Way Toggle Switch. Modular Wiring Device - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- Leviton Switches