Shop All Toggle Switches
Leviton
Toggle Switch Iv Sw Std Tgl 2Po 20A120/277Vac
Mfr # CS220-2I
Zoro # G4079084
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2500 in
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Color Ivory
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS220-2I
- Zoro # G4079084
- UPC # 78477815762
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 7.2500 in |
Description
20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- Leviton Switches