Shop All Toggle Switches
This Product is Discontinued
Leviton
Toggle Switch, Industrial, White, 20A, 277V (Discontinued)
Mfr # 1221-7LW
Zoro # G1199613
This Product is Discontinued
Key Features
- Switch Function Toggle/Illuminated/Load OFF
- HP 1 HP-120V
- Amps 20A @ 277VAC
- Terminals Screw
- Product Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1221-7LW
- Zoro # G1199613
- Country of Origin Mexico
- Category Toggle Switches
Details
Switch Function | Toggle/Illuminated/Load OFF |
HP | 1 HP-120V |
Amps | 20A @ 277VAC |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.