Shop All Toggle Switches
Leviton
Toggle Switch Gy Sw Std Tgl 2Po 20A120/277Vac
Mfr # CS220-2GY
Zoro # G4058452
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Box
- Connection Side Wired
- Color Gray
- Height 5.2500 in
- Size 46 H x 1.31 W x 0.92 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS220-2GY
- Zoro # G4058452
- UPC # 78477815779
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Size | 46 H x 1.31 W x 0.92 D in |
Length | 7.2500 in |
Details
Mounting | Box |
Connection | Side Wired |
Color | Gray |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Type | Toggle Switch |
Voltage Rating | 120/277 VAC |
Actuator | Toggle |
Standard | NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS-896E (File E7458);UL Standard (UL 20) |
Operating Temperature | -40 to +120 °C |
Application | Commercial |
Action | DP |
Amperage Rating | 20 A |
Number of Poles | 2 |
Description
20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- Leviton Switches