Shop All Toggle Switches
Leviton
Toggle Switch Eb Sw Tgl Sp 20A120/277Vac
Mfr # 1221-2E
Zoro # G4028876
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ebony
- Mounting Box
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1221-2E
- Zoro # G4028876
- UPC # 78477239933
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- Leviton Switches