Shop All Toggle Switches
Leviton
Toggle Switch Eb Sw Tgl Flush 4W 20A120/277Vac
Mfr # 1224-2E
Zoro # G4080502
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Back Wired;Side Wired
- Width 1.62 in
- Color Black
- Voltage 120/277 VAC
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1224-2E
- Zoro # G4080502
- UPC # 78477128183
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- ANCOR 16-14 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309101)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- Leviton Toggle Switches