Shop All Toggle Switches
Leviton
Toggle Switch Eb Sw Std Tgl Sp 20A120/277Vac
Mfr # CS120-2E
Zoro # G4053848
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Box
- Body Material Thermoplastic
- Color Black
- Voltage 120/277 VAC
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS120-2E
- Zoro # G4053848
- UPC # 78477073070
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 17.2500 in |
Description
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27026401)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- LEVITON Wall Switch Key (55500-PRT)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- Leviton Toggle Switches