Shop All Toggle Switches
Leviton
Toggle Switch Eb Sw Std Tgl 2Po 20A120/277Vac
Mfr # CS220-2E
Zoro # G4074586
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Thermoplastic
- Connection Side Wired
- Voltage 120/277 VAC
- Color Black
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS220-2E
- Zoro # G4074586
- UPC # 78477073056
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 17.2500 in |
Description
20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP2172WTRA)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- Leviton Switches