Shop All Toggle Switches
Leviton
Toggle Switch Bulk 10/Fb
Mfr # 1453-CP
Zoro # G4049675
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Push-In and Side Wired
- Height 9.0000 in
- Voltage 120 VAC
- Mounting Wallplate
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1453-CP
- Zoro # G4049675
- UPC # 78477174210
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 9.0000 in |
Dimensions | 4.2 in H x 1.31 in W x 15 in D |
Length | 16.7500 in |
Description
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-In & Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- INTERMATIC Timer, Spring Wound (FD32H)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory (1223-SI)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- Leviton Switches