Shop All Toggle Switches
Leviton
Toggle Switch 60A 600V 3P 3R Mtr Strt Sw
Mfr # N3603
Zoro # G3966664
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form TP
- Voltage 600 VAC
- Height 6.12 in
- Connection Back Wired;Side Wired
- Material Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # N3603
- Zoro # G3966664
- UPC # 78477101865
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.12 in |
Width | 6.56 in |
Length | 8.81 in |
Dimensions | 8.1 in H x 6.3 in W x 4.3 in D |
Description
60 Amp, 600 Volt, Toggle In Type 3R Enclosure, Three-Pole, AC Motor Starting Switch, Suitable as Motor Disconnect, Industrial Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- Leviton Toggle Switches