Shop All Wall Plates
Leviton
Toggle Switch 6 Gang Wall Plate
Mfr # 85036
Zoro # G4031764
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85036
- Zoro # G4031764
- UPC # 78477437001
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 12.81 in |
Width | 5.62 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Gang | 6 |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Application | Residential |
Thickness | 0.25 in |
Description
6-Gang Toggle Device Switch Wallplate, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- Leviton Lighting Controls