Shop All Toggle Switches
Leviton
Toggle Switch 4W Sw Pkd/5504-2I
Mfr # CS415-2I
Zoro # G4048354
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Side Wired
- Color Ivory
- Height 5.2500 in
- Mounting Surface
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS415-2I
- Zoro # G4048354
- UPC # 78477815663
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 7.2500 in |
Description
15-Amp, 120/277-Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- HUBBELL 2 Wire Commercial Straight Blade Plug 125VAC 15A (RP646)
- HUBBELL 20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT (HBL2353)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- Leviton Toggle Switches