Shop All Toggle Switches
Leviton
Toggle Switch 4W Sw Pkd/5504-2Gy
Mfr # CS415-2GY
Zoro # G4058696
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Side Wired
- Height 5.2500 in
- Color Gray
- Material Thermoplastic
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS415-2GY
- Zoro # G4058696
- UPC # 78477815670
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 7.2500 in |
Details
Connection | Side Wired |
Color | Gray |
Material | Thermoplastic |
Mounting | Box |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Enclosure | NEMA WD-1/WD-6 |
Operating Temperature | -40 to +120 °C |
Application | Commercial |
Standard | NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS-896E (File E7458);UL Standard (UL 20) |
Number of Poles | 2 |
Voltage Rating | 120/277 VAC |
Power Rating | 1/2 hp, 2 hp |
Type | Toggle Switch |
Amperage Rating | 15 A |
Actuator | Toggle |
Terminal Type | Side Wired |
Description
15-Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- Leviton Switches