Shop All Toggle Switches
Leviton
Toggle Switch 4W Sw Pkd/53524
Mfr # CSB4-20
Zoro # G4059247
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Height 5.2500 in
- Color Brown
- UL Fed Spec WS896E File #E7458
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB4-20
- Zoro # G4059247
- UPC # 78477816059
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Back & Side Wired, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN L5-30P to TT-30R Adapter (1605)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- LEVITON Receptacle (T5325-W)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- Leviton Switches