Shop All Toggle Switches
Leviton
Toggle Switch 4 Way Switch Pkd
Mfr # 54524-2I
Zoro # G4056806
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6250 in
- Mounting Box
- Voltage 120/277 VAC
- Connection Side Wired
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54524-2I
- Zoro # G4056806
- UPC # 78477124246
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.6250 in |
Length | 9.0000 in |
Dimensions | 46 in H x 1.31 in W x 1.52 in D |
Description
20 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF015)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- Leviton Toggle Switches