Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 87012
Zoro # G4040636
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87012
- Zoro # G4040636
- UPC # 78477810590
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 4 |
Thickness | 0.25 in |
Standard | CSA Certified;UL514 |
Cutout | 0.406 x 0.942 |
Application | Residential |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- GARDNER BENDER Low Volt Metal Staple, Refill, 1/4", PK625 (MMS-3102)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- Leviton Lighting Controls