Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 84012-40
Zoro # G4047803
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Height 9.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84012-40
- Zoro # G4047803
- UPC # 78477429907
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 9.0600 in |
Width | 8.86 in |
Length | 6.10 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Toggle Switch |
Mount | Device |
Gang | 4 |
Standards and Certifications | UL/CSA |
Thickness | 0.19 in |
Application | Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel, Brushed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - White Oak (01452001WK1)
- Leviton Wall Plates