Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 80712-W
Zoro # G4049727
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80712-W
- Zoro # G4049727
- UPC # 78477493847
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 10.5 in |
Length | 6.00 in |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- STI Latching Timer Module, Ul Listed (LT-1UL)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- Leviton Wall Plates