Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 80712-I
Zoro # G4047557
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Nylon
- Size Standard
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80712-I
- Zoro # G4047557
- UPC # 78477493809
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 10.5 in |
Length | 6.00 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Nylon |
Type | Toggle Switch |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Product Material | Thermoplastic Nylon |
Product Name | 4 Socket Commercial Grade Faceplate |
Total Number of Sockets | 4 |
Product Color | Ivory |
Product Type | Faceplate |
Package Contents | 4 Socket Commercial Grade Faceplate, Metal mounting screws |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.25 in |
Application | Commercial |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- HUBBELL WIRING 1-Gang White Toggle Wall Plate (P1W)
- Leviton Lighting Controls