Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 80512
Zoro # G4048406
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Type Toggle Switch
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80512
- Zoro # G4048406
- UPC # 78477778975
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Height | 0.25 in |
Length | 9.25 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Description
4-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Black (WL-ED-PE-200-10-BK)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T250D23)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- Leviton Wall Plates