Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 80512-W
Zoro # G4085777
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80512-W
- Zoro # G4085777
- UPC # 78477779699
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 9.25 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 4 |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
4-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- GOGREEN GoGreen Power 16/3 SJTW 40ft Heavy Duty Extension Cord, GG-13740WH - White (GG-13740WH)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- Leviton Lighting Controls