Shop All Wall Plates
Leviton
Toggle Switch 4 Gang Wall Plate
Mfr # 80512-I
Zoro # G4048704
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80512-I
- Zoro # G4048704
- UPC # 78477778999
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 9.25 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
4-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Cover (001-04979-0GY)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- Leviton Lighting Controls