Shop All Toggle Switches
Leviton
Toggle Switch 3Way Framed Toggle Sw
Mfr # 1453-2E
Zoro # G4077648
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Push-In and Side Wired
- Color Black
- Height 9.0000 in
- Mounting Wallplate
- Insulation Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1453-2E
- Zoro # G4077648
- UPC # 78477135563
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 9.0000 in |
Size | 4.20 H x 1.31 W x 15 D in |
Length | 16.7500 in |
Details
Connection | Push-In and Side Wired |
Color | Black |
Mounting | Wallplate |
Insulation | Thermoplastic |
Amperage Rating | 15 A |
Application | Commercial |
Voltage Rating | 120 VAC |
Operating Temperature | -40 to +65 °C |
Type | 3-Way AC Quiet Switch |
Standard | NOM Certified (057);CSA Certified (File LR-3413);UL Listed (File E-7458) |
Actuator | Cam |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Contact Rating | 1/2 (120V);2 (240V) HP |
Description
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-7.5-RP)
- GARDNER BENDER Cable Holder, 34 in Max Bundle Dia, NylonPlastic, White (GKK-1575)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- Leviton Switches