Shop All Toggle Switches
Leviton
Toggle Switch 3W Switch/Was San 001
Mfr # 54523-2I
Zoro # G4058644
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Side Wired
- Body Material Thermoplastic
- Height 10.5000 in
- Voltage 120/277 VAC
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 54523-2I
- Zoro # G4058644
- UPC # 78477124239
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 1.52 in D |
Length | 17.2500 in |
Description
20 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- Leviton Toggle Switches