Shop All Toggle Switches
Leviton
Toggle Switch 3W Switch Pkd
Mfr # 54523-2
Zoro # G4052484
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5000 in
- Body Material Thermoplastic
- Mounting Box
- Color Brown
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54523-2
- Zoro # G4052484
- UPC # 78477124536
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 1.52 in D |
Length | 17.2500 in |
Description
20 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Grade, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electronic Counter, 8 Digits, LCD (6308-0500-0000)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- COLEMAN CABLE Short Extension Cord, 3PK (556991)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- Leviton Switches