Shop All Toggle Switches
Leviton
Toggle Switch 3W Sw Comm La
Mfr # CS315-2T
Zoro # G4062966
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Side Wired
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Mounting Box
- Color Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS315-2T
- Zoro # G4062966
- UPC # 78477273074
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Description
15-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 2 in. (670)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA58-73)
- Leviton Switches