Shop All Toggle Switches
Leviton
Toggle Switch 3A 24V Spdt Tgle Sw Gray
Mfr # 1081-GY
Zoro # G4055223
product price: $45.99
/ea
Sold in multiples of 10 for $459.90
$459.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Connection Back Wired;Side Wired
- Mounting Box
- Material Thermoplastic
- Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1081-GY
- Zoro # G4055223
- UPC # 78477598528
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 2.31 in |
Height | 4.12 in |
Length | 2.25 in |
Details
Color | Gray |
Connection | Back Wired;Side Wired |
Mounting | Box |
Material | Thermoplastic |
Screw Terminal Torque | 14-18 in-lbs |
Terminal Type | Back/Side Wired |
Contact Configuration | SPDT |
Voltage Rating | 24 VAC//VDC |
Action | SPDT |
Application | Commercial |
Amperage Rating | 3A |
Actuator | Toggle |
Number of Poles | 1 |
Type | Toggle Switch |
Description
3A- 24V Standard Toggle Switch, Quiet, Single-Pole, Double-Throw, Center Off, Low Voltage, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- GOULD UL Class Fuse, RK5 Class, Time-Delay, 600A (TRS600R)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- Leviton Toggle Switches