Shop All Toggle Switches
Leviton
Toggle Switch 3A 24V Sp Tgl Ind Grd Ivory
Mfr # 12021-2I
Zoro # G4058172
product price: $40.75
/ea
Sold in multiples of 50 for $2,037.50
$2,037.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 32 VAC/VDC
- Body Material Nylon
- Color Ivory
- Height 4.19 in
- Standards UL94 V-2 Flammability Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 12021-2I
- Zoro # G4058172
- UPC # 78477394298
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.31 in W x 1.54 in D |
Length | 1.69 in |
Description
3-Amp, 24 Volt AC/DC, Toggle Single-Pole, Industrial Grade, Self-Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- KILLARK Bushing, Reducing (RE65S)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- Leviton Toggle Switches