Shop All Toggle Switches
Leviton
Toggle Switch 30A 120 277V Sp Sw Brown
Mfr # 3031-2
Zoro # G4081403
product price: $34.65
/ea
Sold in multiples of 10 for $346.50
$346.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Box
- Height 4.19 in
- Connection Back Wired;Side Wired
- Switch Type 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3031-2
- Zoro # G4081403
- UPC # 78477361849
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 1.69 in |
Description
30 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Alternating (6C052)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- VERIS Current Switch 2.5-135A Adj. W/Rly, H-938 (H-938)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- Leviton Switches