Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # PJ3-W
Zoro # G4064707
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Nylon
- Size Midway
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ3-W
- Zoro # G4064707
- UPC # 78477955840
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Material | Thermoplastic Nylon |
Product Color | White |
Product Name | 3 Socket Commercial Grade Midway Faceplate |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Description
3-Gang Toggle Switch Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- Leviton Wall Plates