Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # PJ3-T
Zoro # G4070772
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ3-T
- Zoro # G4070772
- UPC # 78477277256
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Description
3-Gang Toggle Switch Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- MIDWEST FASTENER 16 WG to 14 WG x #10 Uninsulated Ring Terminals 25PK (70071)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No (LC1D150U7)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Cover (001-04979-0GY)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- Leviton Wall Plates