Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 87011
Zoro # G4053954
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87011
- Zoro # G4053954
- UPC # 78477810606
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 7.38 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 0.406 x 0.942 |
Application | Residential |
Standard | CSA Certified;UL514 |
Thickness | 0.25 in |
Description
3-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Duplex 1G Cover Plate (3051-E)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- Leviton Lighting Controls