Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 84011
Zoro # G3966978
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Brushed Smooth
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84011
- Zoro # G3966978
- UPC # 78477429600
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Height | 7.2100 in |
Width | 6.89 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Brushed Smooth |
Type | Toggle Switch |
Mount | Device |
Gang | 3 |
Standards and Certifications | UL/CSA |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.19 in |
Application | Commercial |
Description
3-Gang Toggle Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120VH)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- BRIGHTLIGHT Moose Switch Cover (BR586950)
- Leviton Wall Plates