Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 84011-40
Zoro # G3966497
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Height 7.2100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84011-40
- Zoro # G3966497
- UPC # 78477429709
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 7.2100 in |
Length | 6.10 in |
Width | 6.89 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Toggle Switch |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.19 in |
Application | Commercial |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Toggle Device Switch Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel, Brushed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22956783)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- Leviton Lighting Controls