Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 80712-T
Zoro # G3968186
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80712-T
- Zoro # G3968186
- UPC # 78477277225
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 10.5 in |
Length | 6.00 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Application | Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Construction | molded |
Thickness | 0.25 in |
Cutout | 0.406 x 0.942 |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59X)
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (LP-CC-8/10)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- Leviton Wall Plates