Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 80711
Zoro # G4041826
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brown
- Material Nylon
- Size Standard
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80711
- Zoro # G4041826
- UPC # 78477493656
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Details
Number of Gangs | 3 |
Color | Brown |
Material | Nylon |
Type | Toggle Switch |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Material | Thermoplastic Nylon |
Package Contents | 3 Socket Commercial Grade Faceplate, Metal mounting screws |
Total Number of Sockets | 3 |
Product Name | 3 Socket Commercial Grade Faceplate |
Product Color | Brown |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Product Line | Commercial Grade |
Product Type | Faceplate |
Description
3-Gang Toggle Device Switch Wallplate, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- Leviton Wall Plates