Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 80711-GY
Zoro # G4039166
product price: $1.35
/ea
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80711-GY
- Zoro # G4039166
- UPC # 78477493694
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.12 in |
Length | 7.50 in |
Height | 0.25 in |
Details
Number of Gangs | 3 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 3 |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Product Name | 3 Socket Commercial Grade Faceplate |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Package Contents | 3 Socket Commercial Grade Faceplate, Metal mounting screws |
Product Color | Gray |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.25 in |
Cutout | 0.406 x 0.942 |
Construction | molded |
Application | Commercial |
Description
3-Gang Toggle Device Switch Wallplate, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- 3M Shrink Tubing, 0.25in ID, Clear, 4ft, PK200 (FP-301-1/4-Clear-4'-Bulk)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- LEVITON Wallplates P17-W (88007)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- Leviton Lighting Controls