Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 80711-E
Zoro # G4036095
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80711-E
- Zoro # G4036095
- UPC # 78477493670
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.12 in |
Length | 7.50 in |
Height | 0.25 in |
Details
Number of Gangs | 3 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Package Contents | 3 Socket Commercial Grade Faceplate, Metal mounting screws |
Product Material | Thermoplastic Nylon |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Total Number of Sockets | 3 |
Product Name | 3 Socket Commercial Grade Faceplate |
Product Type | Faceplate |
Product Color | Black |
Thickness | 0.25 in |
Application | Commercial |
Cutout | 0.406 x 0.942 |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Toggle Device Switch Wallplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 20A, 250V AC, Non-Indicating (LPN-RK-20SP)
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- Leviton Wall Plates