Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 80511-W
Zoro # G4057384
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80511-W
- Zoro # G4057384
- UPC # 78477491782
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.50 in |
Width | 6.5 in |
Length | 8.50 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Description
3-Gang Toggle Device Switch Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- Leviton Lighting Controls