Shop All Wall Plates
Leviton
Toggle Switch 3 Gang Wallplate
Mfr # 80511-I
Zoro # G3975502
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Type Toggle Switch
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80511-I
- Zoro # G3975502
- UPC # 78477491744
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6.5 in |
Length | 8.50 in |
Height | 0.50 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Toggle Device Switch Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- LEVITON Receptacle (5325-I)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- Leviton Wall Plates