Shop All Toggle Switches
Leviton
Toggle Switch 20A D/P Lighted Tog Clr
Mfr # 1222-PLC
Zoro # G4077763
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Height 4.19 in
- Width 1.62 in
- Color Clear
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1222-PLC
- Zoro # G4077763
- UPC # 78477241141
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Description
20 Amp, 120 Volt, Toggle Pilot Light, Neutral Double-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - 1-Port Insert (NFP-4108)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- Leviton Toggle Switches