Shop All Toggle Switches
Leviton
Toggle Switch 20A 120/277V Framed 4 Way Toggle White
Mfr # 54524-2W
Zoro # G4045642
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Mounting Box
- Color White
- Connection Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54524-2W
- Zoro # G4045642
- UPC # 78477125526
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.6250 in |
Dimensions | 46 in H x 1.31 in W x 1.52 in D |
Length | 9.0000 in |
Description
20 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-6)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- Leviton Switches