Shop All Toggle Switches
Leviton
Toggle Switch 20A 120/277V 4-Way Tgle Comm Brown
Mfr # CS420-2
Zoro # G4045974
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Connection Side Wired
- Mounting Box
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS420-2
- Zoro # G4045974
- UPC # 78477815861
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- Leviton Switches