Shop All Toggle Switches
Leviton
Toggle Switch 20A 120/277V 4-Way Tgl Comm Lt Alm
Mfr # CSB4-20T
Zoro # G4055336
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2500 in
- Color Light Almond
- Connection Back Wired;Side Wired
- Body Material Thermoplastic
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CSB4-20T
- Zoro # G4055336
- UPC # 78477301739
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 1.47 in D |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - LIGHT ALMOND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- HUBBELL 20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431S)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- Leviton Switches