Shop All Toggle Switches
Leviton
Toggle Switch 20A 120/277V 4-Way Tgl Comm Ivory
Mfr # CSB4-20I
Zoro # G4040575
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Box
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Color Ivory
- Height 5.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB4-20I
- Zoro # G4040575
- UPC # 78477816042
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Dimensions | 46 in H x 1.31 in W x 1.47 in D |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Back & Side Wired, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- ALL-SOURCE 6 Ft. 14/3 Circuit Breaker Protected Extension Cord (553306)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- LEVITON Wall Switch Key (55500-PRT)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- Leviton Toggle Switches