Shop All Toggle Switches
Leviton
Toggle Switch 20A 120/277V 4-Way Tgl Comm Gray
Mfr # CSB4-20G
Zoro # G4065382
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Body Material Thermoplastic
- Voltage 120/277 VAC
- Height 5.2500 in
- Terminal Accom. 14-#10 AWG back wired; #14-#12 AWG side wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CSB4-20G
- Zoro # G4065382
- UPC # 78477965351
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Length | 7.2500 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Back & Side Wired, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- Leviton Switches