Shop All Toggle Switches
Leviton
Toggle Switch 20A 120/277V 3W Industrial Togl Br
Mfr # 1223-2
Zoro # G4044766
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Voltage 120/277 VAC
- Mounting Box
- Connection Back Wired;Side Wired
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1223-2
- Zoro # G4044766
- UPC # 78477223475
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 7.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 9.2500 in |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.535in ID, Black, 4ft, PK5 (SFTW-203-1 1/2-48-BLACK)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- Leviton Toggle Switches