Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Spdt Toggle Moment Lt Alm
Mfr # 1257-T
Zoro # G4048065
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Back Wired;Side Wired
- Color Light Almond
- Width 2.31 in
- Voltage 120/277 VAC
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1257-T
- Zoro # G4048065
- UPC # 78477541432
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 2.31 in |
Height | 4.12 in |
Length | 2.25 in |
Dimensions | 46 in H x 1.37 in W x 2.29 in D |
Description
20 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - LIGHT ALMOND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-GY)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- Leviton Switches