Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Spdt Toggle Maint Ivory
Mfr # 1285-I
Zoro # G4075216
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Height 4.12 in
- Body Material Thermoplastic
- Width 2.31 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1285-I
- Zoro # G4075216
- UPC # 78477168240
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.12 in |
Width | 2.31 in |
Length | 2.25 in |
Dimensions | 46 in H x 1.37 in W x 2.29 in D |
Description
20 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Grounding, Back & Side Wired, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP14OW Faceplate - 4 x Socket(s) - 1-gang - Office White (IFP14OW)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory (1223-SI)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A @ 12VDC (M223JSP)
- Leviton Switches