Shop All Toggle Switches
Leviton
Toggle Switch 20A 120 277V Spdt Toggle Maint Brown
Mfr # 1285
Zoro # G4076817
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Connection Back Wired;Side Wired
- Standards UL/CSA/NOM
- Color Brown
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1285
- Zoro # G4076817
- UPC # 78477168226
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 2.31 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.37 in W x 2.29 in D |
Length | 2.25 in |
Description
20 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Grounding, Back & Side Wired, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (PMKG-LE)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- Leviton Toggle Switches